text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M6X25

Specifications

Diameter M6
Length 25 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 12
Full thread if L ≤ 35
k 4.6
L (mm) 25
No. cross recess 3
P 1

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 24810.060.025
EAN 8715492645166
UBB 950353874148
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.