text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated black passivated 4.8 M3X25

Specifications

Diameter M3
Length 25 mm
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 25
No. cross recess 1
P 0.5

Standards

DIN 965
NF ≈E25-119-1
ISO ≈7046-1

Article numbers

Article number 24840.030.025
EAN 8715492645418
UBB 950353177260
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.