text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF E25-129 Steel Zinc plated 4.8 M8X16


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 16 mm
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 38
dk (max.) 20
Full thread if L ≤ 60
k (max.) 4.4
L (mm) 16
n 2
P 1.25
t (min.) 2

Standards

NF E25-129

Article numbers

Article number 24862.080.016
EAN 8715493593978
UBB 950353758317
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.