text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Plain 10.9 M8X1,00X90


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M8
Length 90 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 90
P 1
s 13

Standards

DIN 960
ISO 8765
NEN 1555
NF E25-152

Article numbers

Article number 04160.080.090
EAN 8715492120601
UBB 950351333477
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.