text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Brass CU2/CU3 M2X4

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Thread Metric thread

Specifications

Diameter M2
Length 4 mm
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
L (mm) 4
n 0.5
P 0.4
t (min.) 0.4

Standards

ASME ≈B18.6.7M
ISO ≈2009
NEN ≈2370
NF ≈E25-123
DIN 963
BS ≈4183

Article numbers

Article number 48170.020.004
EAN 8717077096424
UBB 500645394015
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.