text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Brass CU2/CU3 Nickel plated M3X35

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated

Specifications

Diameter M3
Length 35 mm
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 35
n 0.8
P 0.5
t (min.) 0.6

Standards

BS ≈4183
NEN ≈2370
ISO ≈2009
NF ≈E25-123
DIN 963
ASME ≈B18.6.7M

Article numbers

Article number 48550.030.035
EAN 8715492853738
UBB 950353233360
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.