text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Zinc plated ST2,9X16MM


Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Packed per 200
Full Box only

Specifications

Diameter 2.9 mm
Length 16 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.6
k 1.75
L (mm) 16
n 0.8
P 1.1

Standards

BS 4174
ISO 1481 C
NF E25-663 C
DIN 7971 C

Article numbers

Article number 26600.029.016
EAN 8715492940810
UBB 950352000471
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.