text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated black passivated ST2,9X9,5MM

Specifications

Diameter 2.9 mm
Length 9.5 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.6
k 2.2
L (mm) 9.5
No. cross recess 1
P 1.1

Standards

DIN 7981 CZ
ISO 7049 CZ
ASME B18.6.4
NF E25-658 C

Article numbers

Article number 26402.029.009
EAN 8715492655356
UBB 950352434357
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.