text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated black passivated ST2,9X6,5MM

Specifications

Diameter 2.9 mm
Length 6.5 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.6
k 2.2
L (mm) 6.5
No. cross recess 1
P 1.1

Standards

ASME B18.6.4
NF E25-658 C
ISO 7049 CZ
DIN 7981 CZ

Article numbers

Article number 26402.029.006
EAN 8715492655349
UBB 950352434274
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.