text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 ST2,9X19MM


Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Packed per 200
Full Box only

Specifications

Diameter 2.9 mm
Length 19 mm
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread

Dimensions

D (mm) 2.9
dk 5.6
k 2.2
L (mm) 19
No. cross recess 1
P 1.1

Standards

NF E25-658
ISO 7049 CH
ASME B18.6.4
DIN 7981 CH

Article numbers

Article number 51660.029.019
EAN 8715492301994
UBB 950352187831
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.