text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Steel Zinc plated ST3,5X22MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Diameter 3.5 mm
Length 22 mm
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk 6.8
k ≈ 2.1
L (mm) 22
n 1
P 1.3

Standards

ISO 1482 C
DIN 7972 C
NF E25-660 C
BS 4174

Article numbers

Article number 26620.035.022
EAN 8715492942210
UBB 950352318360
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.