text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1B Stainless Steel A2 70 Various Lengths M6X50


Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Length 50 mm
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info various lengths

Dimensions

d-D M6
L (mm) 50
P 1

Standards

DIN 976-1B
NF E25-136

Article numbers

Article number 51068.060.050
EAN 8715492266187
UBB 950353948249
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.