text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1B Stainless Steel A2 70 Various Lengths M5X80


Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M5
Length 80 mm
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info various lengths

Dimensions

d-D M5
L (mm) 80
P 0.8

Standards

DIN 976-1B
NF E25-136

Article numbers

Article number 51068.050.080
EAN 8715492266118
UBB 950353947662
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.