text.skipToContent text.skipToNavigation

Threaded rod UNF ASME B18.31.3 ASTM A307 Zinc Plated (BZP) Carbon Steel #10-32X3

Article number
Diameter
Length
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.10
Length 3 ft
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Threads per inch 32

Standards

ASME B18.31.3

Article numbers

Article number U20365.019.3600
EAN 8715492911919
UBB 500621127553
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.