text.skipToContent text.skipToNavigation

TAPTITE 2000® Hexagon head thread rolling screw with flange DIN ≈7500 Steel Zinc plated M5X16


Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 500
Full Box only

Specifications

Diameter M5
Length 16 mm
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M5
dc (max.) 10.4
k (max.) 4.45
L (mm) 16
P 0.8
s 8

Standards

DIN ≈7500-1-DE

Article numbers

Article number 67020.050.016
EAN 8715494293457
UBB 500574673702
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.