text.skipToContent text.skipToNavigation

TAPTITE 2000® Raised cheese head thread rolling screw with Torx®recess DIN ≈7500-1 Steel Zinc plated M3X20


Article number
Diameter
Length
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M3
Length 20 mm
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
dk 6
k (max.) 2.52
L (mm) 20
P 0.5
Socket 10

Standards

DIN ≈7500-1-PE

Article numbers

Article number 67155.030.020
EAN 8715494298803
UBB 500574677505
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.