text.skipToContent text.skipToNavigation

Hexagon socket screw plug with collar MF DIN 908 Steel Zinc plated M18X1,50


Article number
Diameter
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Diameter M18
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M18
d2 (h14) 23
L ≈ 16
P 1.5
s (D12) 8

Standards

DIN 908

Article numbers

Article number 07641.180.150
EAN 8717077286344
UBB 500647982056
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.