text.skipToContent text.skipToNavigation

T-head bolt with nut DIN 261/555 Steel Plain 4.6 M16X70

Article number
Diameter
Length
Class 4.6
Head shape T head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M16
Length 70 mm
Class 4.6
Head shape T head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 38
d-D M16
ds (max.) 16.7
k (nom.) 10.5
L (mm) 70
m1 30
m2 13
n 16
P 2
s 24

Standards

DIN 261/555

Article numbers

Article number 16191.160.070
EAN 8717077313422
UBB 500650988941
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.