T-head bolts with nut
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
T-head bolts with nut
16191
16191.120.060
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
T-head bolt with nut DIN 261/555 Steel Plain 4.6 M12X60
Add to catalogue
Previous
Next
Article number
Diameter
Length
Class
4.6
Head shape
T head
Material
Steel
Thread direction
Right
Surface treatment
Plain
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
60 mm
Class
4.6
Head shape
T head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
30
d-D
M12
ds (max.)
12.7
k (nom.)
8
L (mm)
60
m1
26
m2
10
n
12
P
1.75
s
19
Download as PDF
Print
Standards
DIN
261/555
Article numbers
Article number
16191.120.060
EAN
8717077313408
UBB
500650988784
UNSPSC
31162400