text.skipToContent text.skipToNavigation

T-head bolt with nut DIN 261/555 Steel Plain 4.6 M12X40

Article number
Diameter
Length
Class 4.6
Head shape T head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M12
Length 40 mm
Class 4.6
Head shape T head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 30
d-D M12
ds (max.) 12.7
k (nom.) 8
L (mm) 40
m1 26
m2 10
n 12
P 1.75
s 19

Standards

DIN 261/555

Article numbers

Article number 16191.120.040
EAN 8717077313385
UBB 500650988529
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.