text.skipToContent text.skipToNavigation

Machine screw pan head slot UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #4-40X1/2

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.4
Length 1/2 Inch
Driving features Slotted
Head shape Pan head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 40
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.219
H (max.) 0.068
J (max.) 0.039
T (max.) 0.04

Standards

ASME B18.6.3

Article numbers

Article number U24520.011.0050
EAN 8717077794597
UBB 500624931639
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.