text.skipToContent text.skipToNavigation

Slotted set screw DIN 427 Steel Plain 14H 4X25MM

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered

Specifications

Diameter M4
Length 25 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered
Surface treatment Plain
Thread Metric thread

Dimensions

b 4.8
d-D M4
L (mm) 25
n 0.6
P 0.7

Standards

DIN 427
ISO 2342

Article numbers

Article number 20050.040.025
EAN 8717077277588
UBB 500647878445
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.