text.skipToContent text.skipToNavigation

Slotted set screw DIN 427 Steel Plain 14H 3X6MM

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered

Specifications

Diameter M3
Length 6 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered
Surface treatment Plain
Thread Metric thread

Dimensions

b 3.6
d-D M3
L (mm) 6
n 0.4
P 0.5

Standards

DIN 427
ISO 2342

Article numbers

Article number 20050.030.006
EAN 8717077277496
UBB 500647877520
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.