text.skipToContent text.skipToNavigation

Slotted set screw DIN 427 Steel Plain 14H 3X10MM

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered

Specifications

Diameter M3
Length 10 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered
Surface treatment Plain
Thread Metric thread

Dimensions

b 3.6
d-D M3
L (mm) 10
n 0.4
P 0.5

Standards

ISO 2342
DIN 427

Article numbers

Article number 20050.030.010
EAN 8717077277519
UBB 500647877785
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.