text.skipToContent text.skipToNavigation

Stainless steel A2 / Stainless steel 4,0X16MM Dome head closed end blind rivet


Article number
Diameter
Length
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel
Rivets end Closed
Packed per 500
Full Box only

Specifications

Diameter 4 mm
Length 16 mm
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel
Rivets end Closed

Dimensions

D (mm) 4
Drill ø 4.1
Grip range 6.5-10.5
L (mm) 16
ø dk 8

Article numbers

Article number 33670.040.016
EAN 8715492972453
UBB 950369254517
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.