text.skipToContent text.skipToNavigation

SPIT Through bolt anchor Steel Zinc plated M8X40


Article number
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Info
  • Code = Letter code marking.
  • do = Nominal diameter of drill bit.
  • Tinst = Tightening torque in Nm.
  • df = Diameter of clearance hole in the fixture.
  • hmin. = Minimal thickness of concrete member.
  • ho = Recommended drilling depth
  • .tfix = Thickness of the fixture.
  • hef = Effective anchorage depth.
  • Scr, N = Spacing characteristic.
  • Ccr, N = Edge distance characteristic.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.
  • N = Allowable load in kN.
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Packed per 50
Full Box only

Specifications

Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Info
  • Code = Letter code marking.
  • do = Nominal diameter of drill bit.
  • Tinst = Tightening torque in Nm.
  • df = Diameter of clearance hole in the fixture.
  • hmin. = Minimal thickness of concrete member.
  • ho = Recommended drilling depth
  • .tfix = Thickness of the fixture.
  • hef = Effective anchorage depth.
  • Scr, N = Spacing characteristic.
  • Ccr, N = Edge distance characteristic.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.
  • N = Allowable load in kN.
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Dimensions

Ccr, N 72
Cmin. 60
d-D M8
df 9
do 8
hef 48
hmin 100
ho 65
L (mm) 90
N 3
Scr, N 144
Smin. 50
tfix 27
Tinst 15

Article numbers

Article number 70927.080.040
EAN 3439510574522
UBB 500623554614
UNSPSC 31161607
Manufacturer article nr  057452

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.