text.skipToContent text.skipToNavigation

Spring-type straight pin slotted ASME ASME B18.8.2 Spring steel SAE 1070 Plain 1/16X3/4

Article number
Length
A (nom.) 0.0625
Material Spring steel
Material technical SAE 1070
Surface treatment Plain
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Specifications

Length 3/4 Inch
A (nom.) 0.0625
Material Spring steel
Material technical SAE 1070
Surface treatment Plain
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Dimensions

A (max.) 0.069
B (max.) 0.059
C (ref.) 0.028
A (min.) 0.066
F 0.012
V 430

Standards

ASME B18.8.2

Article numbers

Article number U39100.006.0075
EAN 8712423094314
UBB 500626272081
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.