text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty ASME ASME B18.8.2 Spring steel SAE 1070 5/64X5/16

Article number
Length
A (nom.) 0.078125
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Specifications

Length 5/16 Inch
A (nom.) 0.078125
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Dimensions

A (max.) 0.088
B (max.) 0.075
C (ref.) 0.032
A (min.) 0.083
V 550

Standards

ASME B18.8.2

Article numbers

Article number U39140.007.0031
EAN 8715494001007
UBB 500626318538
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.