text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M3X8


Article number
Diameter
Length
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Packed per 200
Full Box only

Specifications

Diameter M3
Length 8 mm
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.

Dimensions

d-D M3
dt (max.) 0.3
L (mm) 8
n 0.4
P 0.5

Standards

DIN 553
BS 4219
ISO 7434
NEN 1488
NF E25-161

Article numbers

Article number 51293.030.008
EAN 8715492280664
UBB 951351824184
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.