text.skipToContent text.skipToNavigation

Slotted pan head screw with shoulder DIN 923 Steel Zinc plated 4.8 M3X10


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M3
Length 10 mm
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • Due to the unfavourable geometry of the thread undercut, these screws have reduced loadability.

Dimensions

b 4.5
d-D M3
dk (max.) 7
ds (h9) 4
k 1.8
L (mm) 10
n 0.8
P 0.5
t (min.) 0.9

Standards

DIN 923

Article numbers

Article number 24992.030.010
EAN 8715492645883
UBB 951353436631
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.