text.skipToContent text.skipToNavigation

Swiss Tech Fréza pro drážky 2 drážky DIN 844 Short Carbide Q-Coat 10,0MM

  1. Číslo materiálu 1F860537
  2. EAN 5036140206786
  3. UBB 500650079865
  4. UNSPSC 27110000
  5. Číslo materiálu výrobcu SWT1656010A

Carbide Plain Shank Slot Drills 2 Flute - Series 60 - Short series - SDQ-2PS Carbide Q-Coat. Series 60 Short Series Dimensions to DIN 844 Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. SDQ-2PS Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.

Dĺžka drážky 22
Počet drážok 2
Tolerancia priemeru vretena h6
Spôsob chladenia Externý
Základný materiál Carbide
Stupeň materiálu Micrograin
Priemer rezania 10
Typ ponoru Stredné rezanie
Typ dosahu Štandardné hrdlo
Typ délky Short
Helix smer Pravý
Tolerancia priemeru rezania h10
Počet rezacích koncov 1
Ukončenie frézy Zdierka
Povlak Q-Coat
Směr řezání Pravý
Typ drážky (l/m³ ) Helical
Celková dĺžka 70
Velikost vřetene 10
Typ drieku Plain Round