text.skipToContent text.skipToNavigation

Pružný kolík priamy točitý (špirálový kolík), štandardné zaťaženie ISO 8750 Pružinová oceľ 420-560 HV30 14X60MM

  1. Číslo materiálu 39140.140.060
  2. EAN 8715492809254
  3. UBB 950359064785
  4. UNSPSC 31163201
d (menovitý) 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14
Dĺžka (L) (mm) 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60
Poznámky
  • V = Shear strength double min. in kN.
  • Special features of spring-type straight pins (spiral pins):
  • Are used for the dismountable connection (positioning) of two or more parts and can also be applied as shafts and hinge-, stop- or carrierpins.
  • Due to the spiral shaped cross section (approx. 2.1/4 coils) the spring-type straight pins (spirol pins) are very flexible and suitable to be used more times for dynamic loads. Equal stress distribution throughout its cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
  • Swaged chamfer at both ends, so they can easily be inserted and installed automatically.
  • For the hole diameter d (nom.) the tolerance H12 is recommended except for d (nom.)1mm, the tolerance H10 is recommended.
Priemer (d-D) 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14 , 14
Materiál Pružinová oceľ
Technický materiál 420-560 HV30
Info
  • POZOR: el. galvanizácia týchto produktov môže spôsobiť vodíkovú krehkosť.

  1. Vyberte iné veľkosti

Špecifikácie

a ≈ 3.5
d1 (max.) 14.95
d1 (min.) 14.45
d2 (max.) 13.6
V 120
  1. Stiahnuť si E-doc