text.skipToContent text.skipToNavigation

Metabo Novorapid 230X1,9X22,23 TF42

  1. Číslo materiálu 3G811337
  2. EAN 4007430248046
  3. UBB 500662394062
  4. UNSPSC 31191500
  5. Číslo materiálu výrobcu 616509000

Cena za 
-


Balenie 1

Quality Novorapid: powerful entry-level class, Thin cutting disc for general processing of metal, especially for thin-walled materials such as pipes, metal sheets, profiles, wires etc., Good cutting performance with good tool life., Hardness: medium-hard, Low material consumption, power-saving, low machine load, Maximum working speed: 80 m/s

Quality Novorapid: powerful entry-level class Thin cutting disc for general processing of metal, especially for thin-walled materials such as pipes, metal sheets, profiles, wires etc. Good cutting performance with good tool life. Hardness: medium-hard Low material consumption, power-saving, low machine load Maximum working speed: 80 m/s

Veľkosť hriadeľa (mm) 22.2
Obsah (ks) 25
Stupeň materiálu A 46-R
Priemer (mm) 230
Tloušťka disku (mm) 1.9
Rpm (otáčky za min.) 6600 rpm