text.skipToContent text.skipToNavigation

Metabo HSS-R drill bit 3,6X70MM

  1. Číslo materiálu 9B957033
  2. EAN 4007430067364
  3. UBB 500662604858
  4. UNSPSC 31390000
  5. Číslo materiálu výrobcu 627726000

Cena za 
-


Balenie 1

Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N, Cone-shaped shell polished surface 118°, diameter tolerance h8, Black surface, Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.

Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N Cone-shaped shell polished surface 118°, diameter tolerance h8 Black surface Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.

Obsah (ks) 10
Priemer (mm) 3.6
Rozsah úchopu 39 mm
Celková dĺžka 70