text.skipToContent text.skipToNavigation

Metabo HSS-G bit storage case 627098000

  1. Číslo materiálu 9E418646
  2. EAN 4007430071330
  3. UBB 500662304475
  4. UNSPSC 31390000
  5. Číslo materiálu výrobcu 627098000

Cena za 
-


Balenie 1

Precision spiral drill bit made of high-grade high-speed steel according to DIN 338, precision ground, cylindrical, right-hand cutting, type N, 135° crosswise grinding according to DIN 1412 C (from 3 mm), diameter tolerance h8, Bare surface, For highest demands and precision in industry and handcraft, For drilling steels, cast steel, alloyed and unalloyed, grey cast iron, ductile cast iron, sintered iron, nickel silver, graphite, non-ferrous metals, plastic. Up to 900 N/mm² tensile strength.

25 pieces, in robust plastic storage case, Ø 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 / 10.5 / 11 / 11.5 / 12 / 12.5 / 13 mm