text.skipToContent text.skipToNavigation

Metabo HSS-BiM hole saw 79MM

  1. Číslo materiálu 4S088519
  2. EAN 4007430103246
  3. UBB 500662418242
  4. UNSPSC 31390000
  5. Číslo materiálu výrobcu 625198000

Cena za 
-


Balenie 1

Hole saws made of bi-metal with hardened cobalt teeth. Quicker chip removal through a new kind of teeth with irregular tooth shape and division; giving much quicker cuts with less vibration. The larger teeth gaps and the inclination ensure effective chip removal., Quicker and softer chip removal through new kind of teeth with irregular tooth shape and division; thus less vibration, For use in cast steel and grey cast iron, stainless steel, constructional steel, aluminium, bronze, copper, PVC, acrylic glass, wood., Maximum cutting depth about 35 mm, Thread for hole saws-Ø 14-30 mm: 1/2"-20 UNF; thread for hole saws-Ø 32-152mm: 5/8"-18 UNF, Use hole saws only with the corresponding arbor and pilot drill.

Hole saws made of bi-metal with hardened cobalt teeth. Quicker chip removal through a new kind of teeth with irregular tooth shape and division giving much quicker cuts with less vibration. The larger teeth gaps and the inclination ensure effective chip removal. Quicker and softer chip removal through new kind of teeth with irregular tooth shape and division thus less vibration For use in cast steel and grey cast iron, stainless steel, constructional steel, aluminium, bronze, copper PVC, acrylic glass, wood. Maximum cutting depth approximately 40 mm Thread for hole saws-Ø 14-30 mm: 1/2-20 UNF

Priemer (mm) 79