text.skipToContent text.skipToNavigation

Metabo Carbide universal drill bit 5X85MM

  1. Číslo materiálu 9B252048
  2. EAN 4007430064318
  3. UBB 500662808897
  4. UNSPSC 31390000
  5. Číslo materiálu výrobcu 627681000

Cena za 
-


Balenie 1

Multi-purpose drill bit with straight shank, for rotary use, With diamond-ground carbide insert and positive, aggressive cutting angle. Ideal also for use in cordless drills, Suitable for drilling in wood, metal, plastic, brick, gypsum boards, aerated concrete, tiles, ceramics, etc.

Multi-purpose drill bit with straight shank, for rotary use With diamond-ground carbide insert and positive, aggressive cutting angle. Ideal also for use in cordless drills Suitable for drilling in wood, metal, plastic, brick, gypsum boards, aerated concrete, tiles, ceramics, etc.

Obsah (ks) 1
Priemer (mm) 5
Rozsah úchopu 50 mm
Celková dĺžka 85