text.skipToContent text.skipToNavigation

Metabo Brúsneho pásu 30X533MM P120

  1. Číslo materiálu 3T894608
  2. EAN 4007430211309
  3. UBB 500662698090
  4. UNSPSC 31191500
  5. Číslo materiálu výrobcu 626286000

Cena za 
-


Balenie 1

For all metal uses, particularly suited for processing stainless steels/Inox. High performance sanding belt, dense with cotton base., High material removal with good service life. Even grinding result., For rough-polishing and deburring of steel and stainless steel, Recommended circumferential speed: 25-35 m/s

For all metal uses, particularly suited for processing stainless steels/Inox. High performance sanding belt, dense with cotton base. High cutting output with good service life. Even grinding results. For rough-polishing and deburring of steel and stainless steel Recommended circumferential speed: 25-35 m/s

Šírka (v mm) 30
Obsah (ks) 10
Zrnitosť P 120
Dĺžka (L) (mm) 533