text.skipToContent text.skipToNavigation

Brennenstuhl Rozbočovače 1395000414

  1. Číslo materiálu 5K496406
  2. EAN 4007123249268
  3. UBB 500647345072
  4. UNSPSC 39121031
  5. Číslo materiálu výrobcu 1395000414

Cena za 
-


Balenie 1

Alu-Office-Line 60.000 A Extension Socket With Surge Protection. For convenient connection of data processing/Video and audio sets directly with different appliances on the desk. Protection for your appliance from malfunctions in the mains, such as surges, indirect lightning strikes or circuit noises, with a maximum sum of leakage current of up to 60.000 A. Elegant, ageless desktop design made from aluminium with unsusceptible, matt-finished surface. Conceived cable routing and easy operation. Comfortable to directly plug-in and switch-on the desk. Intelligent, interchangeable module construction. Earthed sockets in a 45° arrangement, ideal for angular plugs. Illuminated 2-pole ON/OFF safety switch. Childproof sockets. In colourful display-packaging. Cable length: 1,8 m. Cable: H05VV-F 3G1,5. Length approx.: 42 cm. Socket: 4. Nominal current: 16 A. Interference filter: -. Colour: Alu/Black. Plug-in system: DE.