text.skipToContent text.skipToNavigation

Brennenstuhl Rozbočovače 1150614334

  1. Číslo materiálu 4T925133
  2. EAN 4007123622696
  3. UBB 500651440454
  4. UNSPSC 39121031
  5. Číslo materiálu výrobcu 1150614334

Cena za 
-


Balenie 1

hugo! 19.500 A Extension Socket With Surge Protection. Colourful, stylish, cool. With surge protection. Protects expensive devices from overloads with a max. surge current of up to 19.500 A. Optical function display for overload protection. Shapely and stable enclosure due to polished, highly break-proof polycarbonate. Illuminated 2-pole ON/OFF safety switch. Earthed sockets in a 45° arrangement, ideal for angular plugs. Childproof sockets. With mounting facilities for wall installation. In blister packaging. Cable length: 2 m. Cable: H05VV-F 3G1,5. Length approx.: 35 cm. Socket: 4. Interference filter: -. Nominal current: 16 A. Colour: Violet.