text.skipToContent text.skipToNavigation

Brennenstuhl LED Pracovné svetlá 1171250302

  1. Číslo materiálu 0Z028949
  2. EAN 4007123621064
  3. UBB 500647283430
  4. UNSPSC 39101600
  5. Číslo materiálu výrobcu 1171250302

Cena za 
-


Balenie 1

Chip LED Light L CN 130 PIR IP 44. For installation indoors and outdoors, IP 44. 30 W high-power Chip LED Light for wall installation, with extra-wide light diffusion to illuminate a large area. Ideal for hobbyists, workshops and construction sites. Automatically illuminates house entrances, garages, courtyards, halls, etc. Range of detection: up to 12 metres, angle approx. 180°. Duty cycle adjustable between 10 sec. and 4 min. With twilight and sensivity switch. Uses 80 % less energy than conventional lamps. Bright light instantly. Low heat generation, no danger of injury. Chip LEDs have an extremely long lifespan, are shock-proof, maintenance-free. Die-cast aluminium casing. With safety glass. In colourful display-packaging. This luminaire contains built-in LED lamps. Light unit not replaceable. Power: 30 W. Luminous flux: 2100 lm. Lamp efficacy: 70 lm/W. Colour temperature: 6400 K. Energy efficiency class: A.