text.skipToContent text.skipToNavigation

Set screw UNC type 300 Stainless steel AISI410 1/4-AB

Article number
Driving features Hexagon socket
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Unified National Coarse

Specifications

Driving features Hexagon socket
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Unified National Coarse

Dimensions

Size 1/4-AB

Article numbers

Article number 73931.063.001
EAN 8712423048430
UBB 500663833605
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.