text.skipToContent text.skipToNavigation

Set screw UNC type 300 Stainless steel AISI 410 5/16-CDE

Article number
Driving features Hexagon socket
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Unified National Coarse

Specifications

Driving features Hexagon socket
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Unified National Coarse

Dimensions

Size 5/16-CDE

Article numbers

Article number 73931.079.001
EAN 8712423048447
UBB 500663833787
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.