text.skipToContent text.skipToNavigation

Self-clinching flush head stud Steel Zinc plated M2,5X18

Article number
Diameter
Length
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter 2.5 mm
Length 18 mm
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D 2.5
D 4.1
H (max.) 1.95
Hole size 2.5
L (mm) 18
Min. distance sheet edge 5.4
Min. recommended sheet thickness 1

Article numbers

Article number 14425.025.018
EAN 8712423026384
UBB 500656722278
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.