text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M3X30


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M3
Length 30 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M3
k 2
L (mm) 30
P 0.5
s 5.5

Standards

NEN 1568
NF E25-114
ISO 4017
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 01010.030.030
EAN 8717077047679
UBB 500644980202
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.