text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Stainless steel A2 Min.50 large pack M24

Article number
Diameter
Class Min.50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Diameter M24
Class Min.50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.large pack

Dimensions

d-D M24
m 19
P 3
s 36

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 51100.240.001
EAN 8715492268587
UBB 950355222007
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.