Nedtrain Oud
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
Jam nuts
51093
51093.200.001
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
Hexagon thin nut left hand thread DIN 439 2 Stainless steel A2 035 left hand thread M20 (LH)
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Class
035
Driving features
Hexagon
Material
Stainless steel
Material technical
A2
Thread direction
Left (LH)
Thread
Metric thread
View all specifications
-
+
Packed per 25
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Class
035
Driving features
Hexagon
Material
Stainless steel
Material technical
A2
Thread direction
Left (LH)
Thread
Metric thread
Info
left hand thread
Dimensions
d-D
M20
m
10
P
2.5
s
30
Download as PDF
Print
Standards
ISO
4035
DIN
439-2
ASME
B18.2.4.5M
NF
E25-405-1
NEN
2334-B
Article numbers
Article number
51093.200.001
EAN
8715492268372
UBB
951355074323
UNSPSC
31161727