text.skipToContent text.skipToNavigation

Hex washer head thread rolling screw Steel Zinc plated #6-32X3/8

Article number
Diameter
Length
Driving features Hexagon
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.6
Length 3/8 Inch
Driving features Hexagon
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

A 0.25
B (max.) 0.328
H (max.) 0.118
TPI 32

Standards

ASME B18.6.4 C

Article numbers

Article number 26560.035.009
EAN 8712423027398
UBB 500656788105
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.