text.skipToContent text.skipToNavigation

Safety swing hook with 3 hexagon nuts Steel Zinc plated M12X140X65


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M12
Length 140 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 65
d-D M12
L (mm) 140
P 1.75

Article numbers

Article number 17445.120.140
EAN 8715492597526
UBB 408370406212
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.