text.skipToContent text.skipToNavigation

Thread rolling countersunk head screw hexalobular Steel Zinc plated M3X12

Article number
Diameter
Length
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M3
Length 12 mm
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
dk (max.) 5.6
k (max.) 1.65
L (mm) 12
P 0.5
Socket 10

Standards

DIN ≈7500-1-QE

Article numbers

Article number 26558.030.012
EAN 8712423019669
UBB 500654577690
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.